Flat Washer, 1/2", Stainless Steel

Item #: 238315

Cat #: FWS12

UPC: 781002698920

Sign In or Register to view pricing and more.
Documents & Guides
Flat Washer. Inside Size: 1/2". Outside Diameter: 9/16". Thickness: 7/64". Stainless Steel. Package Quantity: 50. *Dottie Part # 69892.*

Overview

Flat Washer. Inside Size: 1/2". Outside Diameter: 9/16". Thickness: 7/64". Stainless Steel. Package Quantity: 50. *Dottie Part # 69892.*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698920, FWS12

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)