Compact Hex Key Set, SAE, Metric

Item #: 2382881

Cat #: 70542

UPC: 092644370250

Documents & Guides
Folding Hex Key Set Is Compact And Pocketable For Convenient Carrying And Storing, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Blades Are Made Of Tough, Heat-Treated Alloy Steel And Range From Approximately 2.25-Inch To 2.5-Inch Long Coated To Prevent Rust, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys, 17 Key Sizes Include 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch And 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Folding Hex Key Set Is Compact And Pocketable For Convenient Carrying And Storing, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Blades Are Made Of Tough, Heat-Treated Alloy Steel And Range From Approximately 2.25-Inch To 2.5-Inch Long Coated To Prevent Rust, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys, 17 Key Sizes Include 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch And 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm
Klein Tools 2-Piece Compact Folding Hex Key Kit features 17-Keys including SAE and metric Sizes. The SAE hex key set houses the 9 most common sizes for the jobsite, while the metric hex key set features 8 common sizes for daily applications. The hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.
Also known as: 092644370250, 70542

Specifications

Color: Orange/Black
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)