ABB 1SVR405618R3100 CR-M230AC4LG 4P

Item #: 2382344

Cat #: 1SVR405618R3100

UPC: 013614498019

Sign In or Register to view pricing and more.
Documents & Guides
ABB 1SVR405618R3100

Overview

ABB 1SVR405618R3100
The CR-M230AC4LG pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 230 V AC rated control supply voltage and has a 4 c/o (SPDT) gold-plated output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories
Also known as: 013614498019, 1SVR405618R3100

Specifications

Type: Relays
Type: Relays

Customer Reviews

No reviews for this product
(0)