Consolet, Surface Mount, Sloped Cover, 8 x 12 x 7", Stainless Steel

Item #: 23821

Cat #: C8C12SS

UPC: 783510847401

Sign In or Register to view pricing and more.
Documents & Guides
Consolet, Surface Mount, Sloped Cover, Size: 8 x 12 x 7 Inch, Stainless Steel

Overview

Consolet, Surface Mount, Sloped Cover, Size: 8 x 12 x 7 Inch, Stainless Steel
Also known as: 783510847401, C8C12SS

Specifications

Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Depth: 7.090 in
Width: 12 in
IP/NEMA Rating: IP65, NEMA 12
Depth: 7.090 in
Material: Stainless Steel
Height: 8 in

Customer Reviews

No reviews for this product
(0)