Vinyl Electrical Tape

Item #: 238209

Cat #: 37-1-1/2X66FT

UPC: 05400709894

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Electrical TapeSpecification-Grade Vinyl Tape. Size: 1.5" Width, 66' Length, 1.5” Core. Thickness: 8.5 mils. Temperature Rating: 221°F. Color: Black.

Overview

Vinyl Electrical TapeSpecification-Grade Vinyl Tape. Size: 1.5" Width, 66' Length, 1.5” Core. Thickness: 8.5 mils. Temperature Rating: 221°F. Color: Black.
3M Specification-Grade Vinyl Electrical Tape 37 is an 8.5-mil thick vinyl electrical insulating tape. This tape is designed for utility and industrial use. It is designed to perform continuously in a temperature ambient of up to 105 degrees C (221 degrees F). The tape is conformable for low-temperature application down to -18 degrees C (0 degrees F).
Also known as: 05400709894, 37-1-1/2X66FT, 1900 box, wide glide

Specifications

Length: 66 ft
Width: 1 1/2 in
Material: Vinyl
Color: Black
Length: 66 ft
Material: Vinyl
Width: 1 1/2 in
Color: Black

Customer Reviews

No reviews for this product
(0)