Enclosure, Rosite Glass Polyester, 2 Unit, NEMA 4/4X/13, 30mm

Item #: 23817

Cat #: 800R-2HZ4R

UPC: 662073112297

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 2 Unit, for 30 mm Devices, Rosite Glass Polyester, NEMA 4/4X/13

Overview

Enclosure, 2 Unit, for 30 mm Devices, Rosite Glass Polyester, NEMA 4/4X/13
Also known as: 662073112297, 800R-2HZ4R

Specifications

Type: 2 Unit, Enclosure
Size: 30 mm
Material: Polyester
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: 2 Unit, Enclosure
Material: Polyester
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)