Deck Screw, DTD # 14 3"

Item #: 2381058

Cat #: 003251W

UPC: 810039364062

Documents & Guides
Self-Drilling Deck Screw DTD #14 3 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self-Drilling Deck Screw DTD #14 3 Inch
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 810039364062, 003251W

Specifications

Material: Metal
Length: 3 in
Size: # 14
Material: Metal
Size: # 14
Length: 3 in

Customer Reviews

No reviews for this product
(0)