Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, No Knockouts.

Item #: 23810

Cat #: F66G36

UPC: 783510523602

Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, No Knockouts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510523602, F66G36, Wireway, Trough, Gutter

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 36 in
Width: 6 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)