Busbar, 3-Phase Continuous Current, 45mm, 4 Connections

Item #: 238093

Cat #: 140M-C-W454N

UPC: 662074309917

Documents & Guides
Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 4 Connections
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 45 mm Spacing, 4 Connections
Our motor circuit protectors provide short-circuit protection for individual motor loads and are available for a wide range of motor sizes and installation types. They can be combined with our NEMA and IEC motor starters, overload relays, and contactors.
Also known as: 662074309917, 140M-C-W454N

Specifications

Phase: 3
Type: Busbar
Amps: 64
Poles: 4
Family / Style: 140M
Phase: 3
Amps: 64
Family / Style: 140M
Type: Busbar
Poles: 4

Customer Reviews

No reviews for this product
(0)