Legrand 83

Item #: 238069

Cat #: CF54/150GC

UPC: 800388000308

Sign In or Register to view pricing and more.
2 inch x 6 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications

Overview

2 inch x 6 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Also known as: 800388000308, CF54/150GC

Specifications

Material: Steel
Length: 10 ft
Width: 6 in
Standards: California Proposition 65
Material: Steel
Width: 6 in
Length: 10 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)