500 MCM THHN/THWN-2 Stranded Copper, Brown, 2500'

Item #: 238033

Cat #: THHN500STRBRN2500RL

UPC: 980100227982

Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100227982, THHN500STRBRN2500RL

Specifications

Color: Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)