
500 MCM THHN/THWN-2 Stranded Copper, Yellow, 2500'
Item #: 238032
Cat #: THHN500STRYEL2500RL
UPC: 980100227951
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.
Sign In or Register to view pricing and more.
Overview
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100227951, THHN500STRYEL2500RL
Specifications
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Gauge: | 500 kcmil |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Gauge: | 500 kcmil |
Package Type: | Reel |
Jacket: | PVC |
Volts AC: | 600 |
Color: | Yellow |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)