Fluorescent Lampholder, Medium Base, Bi-Pin

Item #: 23803

Cat #: 395-W

UPC: 078477123188

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fluorescent Lampholder, Medium Base, Bi-Pin, Butt-On, Screw Mount, Turn-Type, 9-Inch 18-AWM TEW Wire Leads, White

Overview

Standard Fluorescent Lampholder, Medium Base, Bi-Pin, Butt-On, Screw Mount, Turn-Type, 9-Inch 18-AWM TEW Wire Leads, White
Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Butt-On, Screw Mount, Turn-Type, 9-Inch 18-AWM TEW Wire Leads, White
Also known as: 078477123188, 395-W

Specifications

Material: Thermoset
Wattage: 660
Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Thermoset
Color: White
Base: Medium Bi-Pin (G13)
Wattage: 660
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)