This product may not be available in all locations.
2
more
Disconnect Switch, Fused, NEMA 1, 100A, 2P, 240VAC, General Duty
Item #: 23802
Cat #: D223N
UPC: 78590146068
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 100 Amp, 2 Pole, 240 Volt AC, General Duty
Overview
Disconnect Switch, Fused, NEMA 1, 100 Amp, 2 Pole, 240 Volt AC, General Duty
Also known as: 78590146068, D223N
Specifications
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)