Breaker, 25A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 237996

Cat #: GHB2025

UPC: 786679172452

25 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

25 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip
Also known as: 786679172452, GHB2025

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 25
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)