2-1/2X36X90 GRAY

Item #: 237968

Cat #: LRELL21/2X36-G

UPC: 704508395377

Sign In or Register to view pricing and more.
Documents & Guides
OCC LRELL21/2X36-G 2-1/2X36X90 GRAY

Overview

OCC LRELL21/2X36-G 2-1/2X36X90 GRAY
Also known as: 704508395377, LRELL21/2X36-G

Specifications

Color: Gray
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 2 1/2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)