OC LRELL2X36-G PVC CTD ELB 90D 2IN

Item #: 237967

Cat #: LRELL2X36-G

UPC: 704508395582

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

OCALRELL2X36G
Also known as: 704508395582, LRELL2X36-G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)