Enclosure, NEMA 4X, Hinge Cover, 48 x 36 x 12"

Item #: 237953

Cat #: A48H3612SSLP3PTW

UPC: 783510171186

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover with 3-Point Latch, 48 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover with 3-Point Latch, 48 x 36 x 12 Inch, Stainless Steel With White Powder Coat Finish
These single-door stainless steel enclosures provide industry leading protection for housing electrical components and controls in outdoor or corrosive environments. White polyester powder reduces absorption of solar radiation, which keeps internal components cooler. HOFFMAN's exclusive Type 316L stainless steel small PowerGlide padlocking handle and internal 3-point latching combine ease of access with security.
Also known as: 783510171186, A48H3612SSLP3PTW

Specifications

IP/NEMA Rating: IP66
Height: 48 in
Material: Stainless Steel
Color: White
Width: 36 in
Depth: 12 in
IP/NEMA Rating: IP66
Material: Stainless Steel
Width: 36 in
Height: 48 in
Color: White
Depth: 12 in

Customer Reviews

No reviews for this product
(0)