Terminal Lug Kit, 1P, for 100-C60-C97, 130A, 8 - 2/0AWG

Item #: 237951

Cat #: 100-CT85

UPC: 611320495584

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Lug Kit, 1-Pole, for 100-C60-C97, 130 Amp Max., 8 - 2/0 AWG

Overview

Terminal Lug Kit, 1-Pole, for 100-C60-C97, 130 Amp Max., 8 - 2/0 AWG
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 611320495584, 100-CT85

Specifications

Type: Terminal Lug Kit
Poles: 1
Amps: 130
Family / Style: 100-C
Allowable Gauge Range: 8 - 2/0
Type: Terminal Lug Kit
Amps: 130
Allowable Gauge Range: 8 - 2/0
Poles: 1
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)