Locking Flanged Outlet, 30A, 125V, 2P3W

Item #: 2379

Cat #: 2616

UPC: 078477806173

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.
30 Amp, 125 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Also known as: 078477806173, 2616

Specifications

Type: Grounding, Receptacle, Outlet
Mounting: Flange
Volts AC: 120
Amps: 30
Color: White
NEMA Configuration: L5-30R
Type: Grounding, Receptacle, Outlet
Volts AC: 120
Color: White
Mounting: Flange
Amps: 30
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)