Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, No Knockouts

Item #: 23789

Cat #: F66G48

UPC: 783510523701

Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 48", Material/Finish: Steel/Gray. No Knockouts.
Also known as: 783510523701, F66G48, gutter

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Length: 48 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)