Strut with Slots, 1-5/8" x 13/16" x 10', Steel, Electro-Galvanized
Item #: 2378794
Cat #: STRUT158X13161014SLEG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Strut with Slots, 1-5/8" Depth x 13/16" Width x 10' Length, 12 Gauge Steel, Electro-Galvanized
Overview
Strut with Slots, 1-5/8" Depth x 13/16" Width x 10' Length, 12 Gauge Steel, Electro-Galvanized
Strut channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside dimensions.
Also known as: STRUT158X13161014SLEG
Specifications
Depth: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1 5/8 in |
Finish: | Electro-Galvanized |
Depth: | 13/16 in |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Material: | Steel |
Width: | 1 5/8 in |
Customer Reviews
No reviews for this product
(0)