Fluorescent Lamp, Ecologic, T8, 96", 59W, 5000K

Item #: 237871

Cat #: F096/850/ECO

UPC:

Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 5000K, Lumens: 5900, 80 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22173*

Overview

Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 5000K, Lumens: 5900, 80 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22173*
Also known as: F096/850/ECO

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 59
Lumens: 5900
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 5000 (Bright White)
Lumens: 5900
Material: Glass
Light Technology: Fluorescent
Wattage: 59
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)