2
more
Folding Hex Key Set, 9-Key, SAE
Item #: 2378676
Cat #: 70540
UPC: 092644370229
Documents & Guides
Hex Key Set Is Compact And Pocketable For Convenient Carrying And Storing, Nine Hex Key Sizes In One Convenient Tool Include 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch And 1/4-Inch, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Heated-Treated Alloy Steel With Best In Class Rust Prevention, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys
Sign In or Register to view pricing and more.
Thomas & Betts
15011-100 Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 100' Reel
Item #: 47563
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Hex Key Set Is Compact And Pocketable For Convenient Carrying And Storing, Nine Hex Key Sizes In One Convenient Tool Include 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch And 1/4-Inch, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Heated-Treated Alloy Steel With Best In Class Rust Prevention, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys
Klein Tools' 9-Key Folding Hex Key Set conveniently consolidates the most popular SAE sizes into one compact handle. The industrial strength, extended reach blades open independently up to 270 degrees, and a precision fit design to reduce slippage and stripping. The durable handle is made of reinforced nylon with a comfortable grip.
Also known as: 092644370229, 70540
Specifications
Color: | Orange/Black |
Color: | Orange/Black |
Customer Reviews
No reviews for this product
(0)