MCR GE 4NO T 110-115V/50HZ

Item #: 237844

Cat #: MCRA040ATJ

UPC: 425095000030

Sign In or Register to view pricing and more.
Documents & Guides
Relays, Plug-In, General Purpose, Contact Configuration: 4 Normally Open, Amp Rating: 10 Amp, Coil Voltage: 110/120 VAC @ 50/60 Hz, Type of Pins: Screw, Mounting Type: DIN or Panel, Dimensions: 1.71 Inch H x 1.38 Inch W, Features: Suitable for Circuits Up to 600 VAC or 240 VDC

Overview

Relays, Plug-In, General Purpose, Contact Configuration: 4 Normally Open, Amp Rating: 10 Amp, Coil Voltage: 110/120 VAC @ 50/60 Hz, Type of Pins: Screw, Mounting Type: DIN or Panel, Dimensions: 1.71 Inch H x 1.38 Inch W, Features: Suitable for Circuits Up to 600 VAC or 240 VDC
Also known as: 425095000030, MCRA040ATJ

Specifications

Volts DC Control: 24
Type: Control, Relay
Amps: 10
Mounting: DIN Rail
Size: Mini
Poles: 4
Volts AC: 600
Family / Style: MCR
Volts DC Control: 24
Amps: 10
Size: Mini
Volts AC: 600
Type: Control, Relay
Mounting: DIN Rail
Poles: 4
Family / Style: MCR

Customer Reviews

No reviews for this product
(0)