3.5 A, Type Slo-Fast Fuselinks, 23" Length, Removable Head

Item #: 2377825

Cat #: M3D5SFA23

UPC: 096359045151

Sign In or Register to view pricing and more.
Documents & Guides
3.5 amp, Type SloFast, Cutout Fuselink with a 23" (584.2mm) Pigtail and a Removable Buttonhead.

Overview

3.5 amp, Type SloFast, Cutout Fuselink with a 23" (584.2mm) Pigtail and a Removable Buttonhead.
Chance SloFast Fuse Links are manufactured in complete accordance with ANSI/NEMA Standards and assure system protection because they are precision manufactured. Chance SloFast Fuse Links have a Very Slow Speed Rating and specifically designed for Transformer Protection. Chance also provides an Application Guide for these links so that the right link is selected based on the System Voltage/Configuration and the Transformers kVA Rating. SloFast Fuse Links are Dual Element with a Slow Section and a Fast Section.
Also known as: 096359045151, M3D5SFA23

Specifications

Length: 23 in
Type: Fuse Link
Amps: 3.500
Length: 23 in
Amps: 3.500
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)