Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 347V

Item #: 237772

Cat #: QTP2X28T5/347-PS95-SC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 347 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Standard Case Qty: 10

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 347 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Standard Case Qty: 10
Also known as: QTP2X28T5/347-PS95-SC

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC: 347
Type: Programmed Start, Electronic
Wattage: 28
Shape: T5 (Tubular)
Volts AC: 347

Customer Reviews

No reviews for this product
(0)