Breaker, 25A, 1P, 120/240VAC, DIN Rail Mount, 10kAIC

Item #: 237768

Cat #: 1492-MCAA125

UPC: 781180051364

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 25 Amp, 1-Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC

Overview

Breaker, Miniature, 25 Amp, 1-Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051364, 1492-MCAA125

Specifications

Type: DIN Rail Mount, Breaker
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 25
Interrupt Rating AC: 10 kA
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 25

Customer Reviews

No reviews for this product
(0)