Transformer, 250VA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 237762

Cat #: 250SV46B

UPC: 785901019893

Sign In or Register to view pricing and more.
250 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz

Overview

250 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 785901019893, 250SV46B

Specifications

Volt Amps: 250
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 250
Phase: 1
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)