HOF CLPK800 GRID STRAPS 4 800

Item #: 2377532

Cat #: CLPK800

UPC: 783510459956

Sign In or Register to view pricing and more.
Documents & Guides
HOF CLPK800 GRID STRAPS (4)

Overview

HOF CLPK800 GRID STRAPS (4)
Also known as: 783510459956, CLPK800

Specifications

Material: Steel
Height: 2.910 in
Width: 29.650 in
Depth: 1.020 in
Material: Steel
Width: 29.650 in
Height: 2.910 in
Depth: 1.020 in

Customer Reviews

No reviews for this product
(0)