Load Center, Main Breaker, 225A, 120/240VAC, 1P, 42/42, NEMA 3R

Item #: 237745

Cat #: BR4242B225R

UPC: 786676446457

Sign In or Register to view pricing and more.
225 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Commercial, Load Center, 42-Space, 42-Circuit, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38".

Overview

225 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Commercial, Load Center, 42-Space, 42-Circuit, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38".
Eaton BR style 1-inch loadcenter, main circuit breaker, current design, 225A, single-phase, 42-pole, 42 circuits, 42 spaces, 120/240V, #1-250 kcmil Cu
Also known as: 786676446457, BR4242B225R

Specifications

Spaces: 42
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 42
Phase: 1
Circuits: 42
Family / Style: BR
Mounting: Surface
Volts AC: 120/240
Amps: 225
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)