
M12 FUEL™ ProPEX® Expander w/ 1/2"-1"
Item #: 2377358
Cat #: 2532-20
UPC: 45242559770
Documents & Guides
M12 FUEL™ ProPEX® Expander w/ 1/2"-1" RAPID SEAL™ ProPEX® Expander Heads, Includes: (1) M12 FUEL™ ProPEX® Expander w/ 1/2"-1" RAPID SEAL™ ProPEX® Expander Heads (2532-20), (1) 1/2" ProPEX® Expander Heads w/ RAPID SEAL™ (49-16-2414), (1) 3/4" ProPEX® Expander Heads w/ RAPID SEAL™ (49-16-2416), (1) 1" ProPEX® Expander Heads w/ RAPID SEAL™ (49-16-2418), (1) ProPEX Expander Cone Grease (49-08-2400) & (1) Carry Case ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
Overview
M12 FUEL™ ProPEX® Expander w/ 1/2"-1" RAPID SEAL™ ProPEX® Expander Heads, Includes: (1) M12 FUEL™ ProPEX® Expander w/ 1/2"-1" RAPID SEAL™ ProPEX® Expander Heads (2532-20), (1) 1/2" ProPEX® Expander Heads w/ RAPID SEAL™ (49-16-2414), (1) 3/4" ProPEX® Expander Heads w/ RAPID SEAL™ (49-16-2416), (1) 1" ProPEX® Expander Heads w/ RAPID SEAL™ (49-16-2418), (1) ProPEX Expander Cone Grease (49-08-2400) & (1) Carry Case ***Bare Tool Only, Battery & Charger Sold Separately***
The MILWAUKEE® M12 FUEL™ ProPEX® Expander unlocks a breakthrough in productivity for plumbing installers, delivering the fastest 3/8”-1” expansions. Featuring an auto-rotating head, the expander provides uniform expansions for the most consistent installations. In combination with the ProPEX® Expander Heads with RAPID SEAL™, installers will experience up to 65% faster sealing of connections as temperatures decrease, reducing the time before pressure testing. An extended dual actuating trigger and a compact right-angle design provide easy access in tight locations. All-metal gears and an integrated metal frame deliver maximum durability on the job site. The POWERSTATE™ Brushless Motor offers the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack provides up to 20% more power, 2X more recharges than standard lithium-ion batteries, and best-in-class performance in extreme jobsite conditions. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The onboard fuel gauge helps monitor the charge more accurately, so there’s less downtime on the job.
Also known as: 45242559770, 2532-20
Specifications
Color: | Black/Red |
Color: | Black/Red |
Customer Reviews
No reviews for this product
(0)