Constant Voltage Regulator, 5 KVA, 1PH, Multi-Voltage

Item #: 237717

Cat #: T169437

UPC: 047503694374

Documents & Guides
Constant Voltage Regulator, 5 KVA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Sign In or Register to view pricing and more.

Overview

Constant Voltage Regulator, 5 KVA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Also known as: 047503694374, T169437

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Standards: California Proposition 65
Secondary Voltage: 120, 240, 208
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
Volt Amps: 5kVA
IP/NEMA Rating: NEMA 1
Mounting: Wall
Secondary Voltage: 120, 240, 208
Volt Amps: 5kVA
Phase: 1
Standards: California Proposition 65
Primary Voltage: 132x166, 228x192, 264x384, 528, 95

Customer Reviews

No reviews for this product
(0)