DBL SIDED BOX SPT BRKT W/ MARTY-MOUSE EARS, 4" STUDS
Item #: 237704
Cat #: BB74
UPC: 782051387179
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series box support fasteners, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.363lbs, Stud size: 4", 3.5" and 2.5", Double sided box support bracket, Pre-galvanized
Overview
Eaton B-Line series box support fasteners, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.363lbs, Stud size: 4", 3.5" and 2.5", Double sided box support bracket, Pre-galvanized
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Also known as: 782051387179, BB74
Specifications
Material: | Galvanized Steel |
Material: | Galvanized Steel |
Customer Reviews
No reviews for this product
(0)