3A-24V SP DECORA PLS S

Item #: 2376743

Cat #: 56021-2E

UPC: 078477702451

Sign In or Register to view pricing and more.
LEV 56021-2E 3A-24V SP DECR P

Overview

LEV 56021-2E 3A-24V SP DECR P
3 Amp. 24 Volt AC/DC. Switch Decora Plus Quiet Rocker. Low Voltage Single Pole. Commercial Grade. Side and Back Wired. 10-Year Limited Warranty – BLACK
Also known as: 078477702451, 56021-2E

Specifications

Type: Switch, Self-Grounding
Color: Black
Material: Thermoplastic Polyester
Type: Switch, Self-Grounding
Material: Thermoplastic Polyester
Color: Black

Customer Reviews

No reviews for this product
(0)