MANUAL SWITCH 600VAC K+OPTIONS

Item #: 23766

Cat #: 2510KG1A

UPC: 78590155448

Sign In or Register to view pricing and more.
Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1 phase,230 V DC-600 V AC,3 hp 460 V AC-3 hp 575 V AC-1 hp 90 V DC-2 hp 115 V DC-2 hp 115 V AC-2 hp 230 V AC-1.5 hp 230 V DC,30 A,K,NEMA 1 painted sheet steel standard size,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Single Unit Manual Switch,Single Unit Metal Box - General Purpose,UL Listed - CSA Certified - CE Marked

Overview

Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,1 phase,230 V DC-600 V AC,3 hp 460 V AC-3 hp 575 V AC-1 hp 90 V DC-2 hp 115 V DC-2 hp 115 V AC-2 hp 230 V AC-1.5 hp 230 V DC,30 A,K,NEMA 1 painted sheet steel standard size,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Single Unit Manual Switch,Single Unit Metal Box - General Purpose,UL Listed - CSA Certified - CE Marked
Manual Switch - NEMA 1 - 2P - Toggle Operated - Red Indicator - 600VAC
Also known as: 78590155448, 2510KG1A

Specifications

Poles: 2
Color: Red
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Horsepower: 3
Amps: 30
Volts DC: 230
Volts AC: 600
Volts AC Control: 115
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Color: Red
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts DC: 230
Volts AC Control: 115

Customer Reviews

No reviews for this product
(0)