Eaton 10250T pushbutton

Item #: 2376599

Cat #: 10250T963LRD06-3X

UPC: 782114716342

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator,Red,Plastic Bus,2NC,Bayonet base,Illuminated,6 Vac/Vdc Lamp,LED, transformer,120 Vac Light Unit,Three-position,Main. push and intermediate, Mom. pull,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator,Red,Plastic Bus,2NC,Bayonet base,Illuminated,6 Vac/Vdc Lamp,LED, transformer,120 Vac Light Unit,Three-position,Main. push and intermediate, Mom. pull,10250T Series
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114716342, 10250T963LRD06-3X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic

Customer Reviews

No reviews for this product
(0)