Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16AWG, 9m

Item #: 23761

Cat #: 2090-XXNPMP-16S09

UPC: 820919008832

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 9 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 9 meter
Also known as: 820919008832, 2090-XXNPMP-16S09

Specifications

Length: 9 m
Type: Cable, Universal Motor Power
Volts AC: 230, 460
Gauge: 16
Length: 9 m
Volts AC: 230, 460
Type: Cable, Universal Motor Power
Gauge: 16

Customer Reviews

No reviews for this product
(0)