Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Window Kit 7.00x24.00, Bulletin A80sw (stainless Steel Window Kits), Size/dims:9.50x26.50x.31, Material/finish: Ss Type 304
Overview
Window Kit 7.00x24.00, Bulletin A80sw (stainless Steel Window Kits), Size/dims:9.50x26.50x.31, Material/finish: Ss Type 304
Also known as: 783510158545, APWK724NFSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)