1
more

M12™ ProPEX® Expansion Tool (Tool Only)
Item #: 2375927
Cat #: 2432-20
UPC: 045242237722
Documents & Guides
Milwaukee 2432-20 ProPEX Expansion Tool, 3/8"-1". Stroke Length: 14mm, Speed: 60 SPM, Head Compatibility: M12 (Rotate) - Uponor (NO Rotate), Length: 7.5", Weight: 4.3 lbs, Charge Time: 30 Minutes ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Milwaukee 2432-20 ProPEX Expansion Tool, 3/8"-1". Stroke Length: 14mm, Speed: 60 SPM, Head Compatibility: M12 (Rotate) - Uponor (NO Rotate), Length: 7.5", Weight: 4.3 lbs, Charge Time: 30 Minutes ***Bare Tool Only, Battery & Charger Sold Separately***
The M12™ cordless lithium-ion ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy, and the quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1 in. ProPEX® connections. Designed specifically for Uponor ProPEX®, the M12™ ProPEX® expansion tool is built to make effortless installations faster than other tools available. Learn more about Uponor, Inc and the ProPEX® system.
Also known as: 045242237722, 2432-20
Specifications
Volts DC: | 12 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)