CF23EL/BR40/LS/827/BL

Item #: 237572

Cat #: CF23EL/BR40/LS/827/BL

UPC: 046135269264

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CF23EL/BR40/LS/827/BL

Overview

CF23EL/BR40/LS/827/BL
Also known as: 046135269264, CF23EL/BR40/LS/827/BL

Specifications

Lumens: 1250
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 1250
Wattage: 23
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)