Slide Dimmer, 1000W, Incandescent, Nova, Light Almond

Item #: 237548
Cat #: N-1000-LA
UPC: 027557090209
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Light Almond

Overview

Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Light Almond
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in light almond
Also known as: 027557090209, N-1000-LA

Specifications

Color: Light Almond
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Halogen, Incandescent
Color: Light Almond
Volts AC: 120
Poles: 1
Family / Style: Nova
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)