Sign In or Register to view pricing and more.
Documents & Guides
H: 2200mm (86.61") W: 1200mm (47.24") D: 600mm (23.62")
Overview
H: 2200mm (86.61") W: 1200mm (47.24") D: 600mm (23.62")
Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from sheet steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.
Also known as: 639889379879, 8226500
Specifications
Material: | Carbon Steel |
Material: | Carbon Steel |
Customer Reviews
No reviews for this product
(0)