This product has been discontinued.

Sign Ballast, Magnetic, T12HO, 1-2 Lamp, 120V
Item #: 237512
Cat #: MSB-12-0412-TP
UPC: 046135482045
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 2-Lamp, Max Wattage: 175, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48204
Overview
Magnetic Sign Ballast, Fluorescent, High Output, Rapid Start, 2-Lamp, Max Wattage: 175, 120 Volt, Lamp Type: T12HO, Note: Cold Weather Sylvania Part # 48204
Also known as: 046135482045, MSB-12-0412-TP
Specifications
Type: | Rapid Start, High Output, Magnetic |
Volts AC: | 120 |
Wattage: | 175 |
Shape: | T12 (Tubular) |
Type: | Rapid Start, High Output, Magnetic |
Wattage: | 175 |
Volts AC: | 120 |
Shape: | T12 (Tubular) |
Customer Reviews
No reviews for this product
(0)