Wireway, Type 1, Hinged-Cover, 6" x 6" x 60", Steel, Gray, No KOs
Item #: 23751
Cat #: F66G60
UPC: 783510523800
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. No Knockouts.
Overview
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. No Knockouts.
Also known as: 783510523800, F66G60, WIREWAY, Gutter
Specifications
Length: | 60 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Number of Knockouts: | 0 |
Knockouts: | No |
Length: | 60 in |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 0 |
IP/NEMA Rating: | NEMA 1, IP30 |
Height: | 6 in |
Width: | 6 in |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)