This product has been discontinued.
![Compact Fluorescent Lamp, BR30, 16W, 2700K Compact Fluorescent Lamp, BR30, 16W, 2700K](https://rexel-cdn.com/products/image.jpg?i=D31D4047-F7E4-43A6-BB55-1E4F84BD5D2D&f=420)
Compact Fluorescent Lamp, BR30, 16W, 2700K
Item #:
237498
Cat #:
CF16EL/BR30/827/CVP
UPC:
046135295737
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 4
Overview
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 4
Also known as: 046135295737, CF16EL/BR30/827/CVP
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 16 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 750 |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 16 |
Lumens: | 750 |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)