Gang Box, 1-Gang, 3-3/16" Deep, Non-Metallic, Cubic Inches: 20.3

Item #: 237477

Cat #: 7820RAC

UPC: 050169978207

Sign In or Register to view pricing and more.
Documents & Guides
Gang Box, 1-Gang, Depth: 3-3/16 Inch, Width: 3-19/32 Inch, Height: 2-1/4 Inch, Cubic Inches: 20.3, Non-Metallic, with Captive Nails.

Overview

Gang Box, 1-Gang, Depth: 3-3/16 Inch, Width: 3-19/32 Inch, Height: 2-1/4 Inch, Cubic Inches: 20.3, Non-Metallic, with Captive Nails.
Also known as: 050169978207, 7820RAC

Specifications

Height: 2 1/4 in
Mounting: Screw On, Nail On
Color: Gray
Width: 3 19/32 in
Gangs: 1
Material: PVC
Depth: 3 3/16 in
Cubic Inches: 20.300 in³
Height: 2 1/4 in
Color: Gray
Gangs: 1
Depth: 3 3/16 in
Mounting: Screw On, Nail On
Width: 3 19/32 in
Material: PVC
Cubic Inches: 20.300 in³

Customer Reviews

No reviews for this product
(0)