This product has been discontinued.
Incandescent Bulb, PS35, 300W, 120V, Frosted
Item #: 23747
Cat #: 300PS35/IF-120V
UPC: 046135159183
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 300 Watt, 120 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 5700, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 24 Sylvania Part # 15918
Overview
Incandescent Bulb, 300 Watt, 120 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 5700, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 24 Sylvania Part # 15918
Also known as: 046135159183, 300PS35/IF-120V
Specifications
Shape: | PS35 (Pear Straight) |
Lumens: | 5700 |
Base: | Mogul Screw (E39) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 300 |
Light Technology: | Incandescent |
Shape: | PS35 (Pear Straight) |
Base: | Mogul Screw (E39) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 300 |
Lumens: | 5700 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)