Type 1 Surge Protective Device, 120/240 VAC, Split Phase

Item #: 2374661

Cat #: R2120-B

UPC: 078477583012

Documents & Guides
R Series Type 1 Surge Panel, 120/240 VAC, Split Phase, Max Surge Current Rating of 18kA per Mode/36kA per Phase, 200kA Short Circuit Current Rating (SCCR), 10kA I-nominal (ln) Rating, NEMA 4X Rated Enclosure, Thermally Protected MOVs, VPR Performance Data = L-N: 700, L-L: 1200, Maximum Continuous Operating Voltage (MCOV): 180/360V, Plastic Enclosure, LED Status Monitoring, UL 1449 Listed, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

R Series Type 1 Surge Panel, 120/240 VAC, Split Phase, Max Surge Current Rating of 18kA per Mode/36kA per Phase, 200kA Short Circuit Current Rating (SCCR), 10kA I-nominal (ln) Rating, NEMA 4X Rated Enclosure, Thermally Protected MOVs, VPR Performance Data = L-N: 700, L-L: 1200, Maximum Continuous Operating Voltage (MCOV): 180/360V, Plastic Enclosure, LED Status Monitoring, UL 1449 Listed, White
Also known as: 078477583012, R2120-B

Specifications

Color: White
IP/NEMA Rating: NEMA 4X
Color: White
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)