Fuse, 10 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 23746

Cat #: GMC-10-R

UPC: 051712642828

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Overview

10 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS
Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.
Also known as: 051712642828, GMC-10-R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 10
Speed: Medium Time Delay
Material: Glass
Mounting: Cartridge
Volts AC: 125
Class: Miniature
Diameter: 5 mm
Amps: 10
Material: Glass
Volts AC: 125
Length: 20 mm
Speed: Medium Time Delay
Mounting: Cartridge
Class: Miniature

Customer Reviews

No reviews for this product
(0)